0 items

Custom Fab 6 ft. Flanged x Plain End Bituminous Tar Ductile Iron Pipe

FPC56PU

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Bituminous Tar
Ductile Iron Class
CL56
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Length
6 ft
Material
Ductile Iron
Pipe Tubing Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday