Custom Fab 6 in. Flanged x Plain End Ductile Iron Epoxy Lined Pipe

FPPELU

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.15
AWWA Specifications
AWWA C-115
Application
Water
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Plain End
Length
9 ft
Material
Ductile Iron
Pipe Lining
Epoxy
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday