Custom Fab

7 ft. x 4 in. Flanged x Plain End Protecto P-401 Lined Bituminous Tar Spool

Part #FPPP4PW  |  Manufacturer Part #47FPP4

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Plain End

Length: 7 ft

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pipe Tubing Size: 4 in