Custom Fab 8 in. Flanged Ductile Iron Spool

FFPPCX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.15
AWWA Specifications
AWWA C-115
Application
Water
End Connection 1
Flanged
End Connection 2
Flanged
Length
1-1/2 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday