Custom Fab 8 in. Flanged P-401 Bituminous Tar Ductile Iron Spool

FFPP4X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Water
Coating
Bituminous Tar
End Connection 1
Flanged
End Connection 2
Flanged
Length
1-1/2 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday