8 in. Stainless Steel Pipe Strap
8 in. Stainless Steel Pipe Strap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- T316
- Product Type:
- Pipe Strap
- UL Listed:
- No