Custom Fab 8 in. x 10 ft. Flanged Epoxy Ductile Iron Pipe Spool

FFPELX10

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • FFPELX10

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 16.1, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI B2.1
AWWA Specifications
AWWA C-110,AWWA C-115, AWWA C-150, AWWA C-151
Application
Sewage, Water Treatment
Coating
Epoxy
End Connection 2
Flanged
End Connections
Flanged

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday