8 x 1 in. 125# Ductile Iron Filler Flange
8 x 1 in. 125# Ductile Iron Filler Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 8 in x 1 in
- Fitting Type:
- Reducing
- Flange Type:
- Filler
- Length:
- 1-1/2 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- UL Listed:
- No