Custom Fab

8 x 3/4 in. Ductile Iron Filler Flange

Part #FFXF  |  Manufacturer Part #834FILF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 8 in x 3/4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Cement

UL Listed: No