0 items

Custom Fab Ductile Iron Filler Flange

FF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
1 in
Fitting Sizes
12 in x 1 in
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday