0 items

Custom Fab Epoxy Coated Flanged Ductile Iron Pipe

FFPEL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Length
2 ft
Material
Ductile Iron
Pipe Lining
Epoxy
Pipe Tubing Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday