0 items

Custom Fab Flanged Ductile Iron C110 Full Body Wye

FYP4

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Ductile Iron
NSF Certified
No
Pressure Class
125#
Size
4 in x 4 in x 4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday