0 items

Custom Fab Flanged Ductile Iron Ceramic Wrap 90 Degree Bend

FP4C9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Pipe Lining
Protecto P-401
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday