Custom Fab

P-401 12 x 12 x 8 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

Part #MJCRP4LA12X  |  Manufacturer Part #128MJCRP4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connection 4: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 8 in

Fitting Size 4: 8 in

Fitting Sizes: 12 in x 12 in x 8 in x 8 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No