16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Cap (Less Accessories)
P-401 16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Cap (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Cap, Solid Cap
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401
- UL Listed:
- No