8 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

You last purchased this on
 
Custom Fab

P-401 8 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Custom Fab

P-401 8 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB4P4LAX
  • Item #1839341
  • Manufacturer Part #670610517603
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI A21.51, ANSI C606, ANSI A21.4, ANSI B16.1, ANSI A21.10
AWWA:
AWWA C-115, AWWA C-151, AWWA C-606, AWWA C-104, AWWA C-110
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C110
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No