22 in. Square Plastic Water Heater Pan Bottom Drain

Part #CHPS22BD  |  Item #1818087  |  Manufacturer Part #HPS22

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Drain Location: Bottom

Length: 22 in

Material: Plastic

Shape: Square

Width: 22 in