Cut Pipe

IBN48

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel

SPECIFICATIONS

End Connection 1
Threaded
Length
48 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday