Cutler-Hammer

11 in. 20 Amp 1-Pole Circuit Breaker

Part #CCH120  |  Manufacturer Part #CH120

AMP:

20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

Type: CCH120

Volts: 120V

Width: 3/4 in