50A 120/240V 2 Pole Circuit Breaker
50A 120/240V 2 Pole Circuit Breaker
Frequently Purchased Together
Product Details
- Type CL 1-inch classified replacement breaker
- 50 A
- Eaton classified 3/4 in. thermal magnetic circuit breaker
- #14-4 AWG Cu/Al
- 120/240V
- CL
- Two-pole
- 10 kAIC
- Common breaker trip
- Type CH load centers
Documents
Specifications
- AMP:
- 50
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Type CH
- Height:
- 3 in
- Length:
- 3 in
- Product Type:
- 2 Pole Circuit Breaker
- UL Listed:
- UL 489
- Volts:
- 120/240V
- Weight:
- 0.5 lb
- Width:
- 2 in