20A 240V 2-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

20A 240V 2-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutler-Hammer

20A 240V 2-Pole Circuit Breaker

  • Fast #
  • Part #CBR220
  • Item #1880281
  • Manufacturer Part #BR220
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Westinghouse, Challenger, and Bryant load centers
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
Yes
Height:
2-23/25 in
UL Listed:
Yes
Volts:
240V
Width:
2 in