Cutler-Hammer 240 V 1-Pole Circuit Breaker

CBR1

  • AMP
  • PRICE

DESCRIPTION

  • Compatible with Westinghouse, Challenger, and Bryant load centers
  • Interchangeable

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Type
Single Pole
UL Listed
Yes
Volts
240V
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday