3-19/100 in. 15A 1-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

CH Series 3-19/100 in. 15A 1-Pole Circuit Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutler-Hammer

CH Series 3-19/100 in. 15A 1-Pole Circuit Breaker

  • Fast #
  • Part #CCHF115
  • Item #227700
  • Manufacturer Part #CHF115
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Type CHF 3/4-Inch standard circuit breaker
  • 15 A
  • Eaton CH thermal magnetic circuit breaker
  • Trip flag
  • 120/240V
  • CHF
  • Single-pole
  • 10 kAIC
  • Common breaker trip
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Commercial
Collection:
CH Series
Depth:
7/10 in
Height:
2-3/5 in
Length:
7/10 in
Phase:
Single Phase
Product Type:
1 Pole Circuit Breaker
UL Listed:
UL 489
Volts:
120/240V
Weight:
0.25 lb
Width:
3-1/5 in