50A 240V 2-Pole Circuit Breaker
50A 240V 2-Pole Circuit Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with Westinghouse, Challenger, and Bryant load centers
Documents
Specifications
- AMP:
- 50
- CSA Certified:
- Yes
- Height:
- 2-23/25 in
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 2 in