12 in Ductile Iron Blade

You last purchased this on
 
Cutter Diamond Products

The Destructor 12 in Ductile Iron Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Destructor 12 in Ductile Iron Blade

  • Fast #
  • Part #CHDI12125
  • Item #7282199
  • Manufacturer Part #HDI12125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Silicon carbide sides for reduced binding
  • Diamond blade
  • Dry/wet use
  • 100% money back guarantee
  • Requires Certification

Specifications

Application:
Cast Iron, Dry, Ductile Iron, Wet
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond, Silicon Carbide
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Collection:
The Destructor
Diameter:
12 in
Height:
105/533 in
Number of Blades:
1
RPM:
5400
Size:
12 in x 1/8 in x 1/20 mm