12 in. Reinforced Concrete, Concrete Pipe, Pavers and Masonry Cement Cutter Blade
12 in. Reinforced Concrete, Concrete Pipe, Pavers and Masonry Cement Cutter Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent blade life
- Exceptional blade for cutting concrete and concrete pipe
- Dry and wet use
- 100% Money Back Guarantee
Specifications
- Application:
- Reinforced Concrete, Concrete Pipe, Pavers, Masonry
- Arbor Hole Size:
- 1/20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Diameter:
- 12 in
- Height:
- 197/500 in
- Number of Blades:
- 1
- RPM:
- 6300
- Size:
- 12 in x 1/8 in x 1/20 mm