14 in Fire and Rescue Blade

You last purchased this on
 
Cutter Diamond Products

14 in Fire and Rescue Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

14 in Fire and Rescue Blade

  • Fast #
  • Part #CHFR14155
  • Item #7533183
  • Manufacturer Part #HFR14155
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Arbor Hole Size:
1/20 mm
Blade Material:
Carbide
Blade Type:
Circular Saw
Cutting Capacity:
0.125 in
Diameter:
14 in