14 in Premium Concrete Blade

You last purchased this on
 
Cutter Diamond Products

Premium Series 14 in Premium Concrete Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

Premium Series 14 in Premium Concrete Blade

  • Fast #
  • Part #CHP514125
  • Item #5164923
  • Manufacturer Part #HP514125
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent Blade Life
  • Premium Blade
  • Dry/Wet Use
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
1/20 mm
Bare Tool or Kit:
Bare Tool
Blade Material:
Diamond
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
Premium Series
Cutting Capacity:
4-3/4 in
Diameter:
14 in
Height:
12 mm
Number of Blades:
1
Number of Tools Included:
1
RPM:
5400
Size:
14 in x 1/8 in x 1/20 mm
Tool Type:
Blade
Type:
CHP514125