Cutter Diamond Products

14 x 0.125 x 0.05 in. Budget Diamond Cutter Blade

Part #CBB14125  |  Manufacturer Part #BB14125

Blade Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 14 in

Blade Material: Diamond

Thickness: 0.05 mm

Type: CBB14125