16 in Ductile Iron Blade
The Destructor 16 in Ductile Iron Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent blade life
- Exceptional blade for cutting ductile and cast iron only
- Dry and wet use
- 100% money back guarantee
- Silicon carbide sides for reduced binding
Specifications
- Application:
- Cast Iron, Dry, Ductile Iron, Wet
- Arbor Hole Size:
- 1/20 mm
- Blade Material:
- Diamond, Silicon Carbide
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Collection:
- The Destructor
- Diameter:
- 16 in
- Height:
- 105/533 in
- Number of Blades:
- 1
- RPM:
- 4800
- Size:
- 16 in x 1/8 in x 1/20 mm