4-1/2 in. Diamond Blade

You last purchased this on
 
Cutter Diamond Products

The Demolition 4-1/2 in. Diamond Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Demolition 4-1/2 in. Diamond Blade

  • Fast #
  • Part #CHD45110
  • Item #7857159
  • Manufacturer Part #HD45110
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent Blade Life
  • Holes in the landing - helps to keep the blade cool while cutting heat generating materials like steel
  • High Quality Bonded Diamond - outlast abrasive blades for much better overall value
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Ductile Iron, Cast Iron, PVC, HDPE, Wood, Steel
Arbor Hole Size:
5/8 in - 7/8 in
Blade Material:
Diamond
Blade Thickness (in):
.110 in
Blade Type:
Circular Saw
Collection:
The Demolition
Cutting Capacity:
1-1/4 in
Diameter:
4-1/2 in
Height:
5 mm
Number of Tools Included:
1
Tool Type:
Blade