Demolition 16 in Demolition Blade

Part #CHD16140  |  Item #7077129  |  Manufacturer Part #HD16140

$ 640.00 EACH
(Pricing is for 16 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry and wet use
  • Excellent blade life
  • Exceptional blade for cutting ductile iron, PVC, steel products
  • 100% Money Back Guarantee

Specifications

Application: [Ductile Iron, Cast Iron, PVC, Wood, Steel Studs, Rebar, Steel]

Arbor Hole Size: 1/20 mm

Blade Material: Diamond

Blade Thickness In : .140 in

Collection: Demolition

Cutting Capacity: 5-3/4 in

Diameter: 16 in

Height: 105/533 in

Number Of Blades: 1

RPM: 4800

Size: 16 in x 1/8 in x 1/20 mm

Type: CHD16140