0 items

Cutter Diamond Products The One Diamond Concrete and Asphalt Cutting Blade

CHS1125

Diameter

Starting at $400.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concrete, brick, block, asphalt, and green concrete applications
  • Dry and wet use
  • Excellent blade life

SPECIFICATIONS

Application
Asphalt, Concrete, Ductile, Iron, PVC, Rebar, Threaded Rod, Wood
Arbor Hole Size
1/20 mm
Blade Thickness In
.125 in
Collection
The One
Diameter
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday