0 items

Cutter Diamond Products Premium Diamond Concrete Cutting Blade

CHP5125

Diameter

Starting at $430.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dry and wet use
  • Excellent blade life
  • Reinforced concrete, concrete pipe, pavers, and masonry applications

SPECIFICATIONS

Application
Concrete, Concrete Pipe, Masonry, Pavers
Arbor Hole Size
1/20 mm
Blade Thickness In
.125 in
Collection
Premium
Cutting Capacity
4-3/4 in
Diameter
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday