Cutter Diamond Products Ductile Iron Blade 14 in Ductile Iron Blade

CHDI14125

Manufacturer Part #: HDI14125

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dry and wet use
  • Excellent blade life
  • Exceptional blade for cutting ductile and cast iron only
  • Silicon carbide sides for reduced binding
  • 100% Money Back Guarantee

SPECIFICATIONS

Application
Concrete, Ductile Iron, Steel
Arbor Hole Size
1/20 mm
Blade Material
Metal
Blade Thickness In
.125 in
Collection
Ductile Iron Blade
Diameter
14 in
Number Of Blades
1
RPM
5400

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday