Cutter Diamond Products Premium 14 in. Concrete Cutter Blade

CHS2T14125

Diameter

16 in

$359.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 100% Money Back Guarantee
  • Dry and wet use
  • Excellent blade life
  • Exceptional blade for cutting concrete plus asphalt only

SPECIFICATIONS

Application
Asphalt, Block, Brick, Concrete, Green Concrete
Arbor Hole Size
1/20 mm
Blade Material
Diamond
Blade Thickness In
.125 in
Collection
Premium
Cutting Capacity
5-3/4 in
Diameter
16 in
Number Of Blades
1
RPM
5400
Size
14 in x 1/8 in x 1/20 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday