The Demolition 14 in. Metal Circular Saw Blade

Part #CHD14125SCC  |  Item #7053558  |  Manufacturer Part #HD14125SCC

$ 339.00 EACH

Diameter:

14 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry and wet use
  • Silicon carbide sides for reduced binding
  • Excellent blade life

Specifications

Application: [Concrete, Brick, Block, Asphalt, Concrete]

Arbor Hole Size: 1/20 mm

Blade Material: Metal

Blade Thickness In : .125 in

Blade Type: Circular Saw

Collection: The Demolition

Cutting Capacity: 4-3/4 in

Diameter: 14 in