20 in. Asphalt, Block, Brick, Concrete and Green Concrete Cement Cutter Blade
The One 20 in. Asphalt, Block, Brick, Concrete and Green Concrete Cement Cutter Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent blade life
- Exceptional blade for cutting concrete plus asphalt only
- Dry and wet use
- 100% Money Back Guarantee
Specifications
- Application:
- Asphalt, Block, Brick, Concrete, Green Concrete
- Arbor Hole Size:
- 0.05 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- The One
- Cutting Capacity:
- 4-3/4 in
- Diameter:
- 20 in
- RPM:
- 6300
- Size:
- 20 in x 1/8 in x 1/20 in
- Tool Type:
- Blade
- Type:
- CHS120125