16 in. Asphalt, Concrete, Ductile Iron, PVC, Rebar and Wood Cement Cutter

You last purchased this on
 
Cutter Diamond Products

The Utility 16 in. Asphalt, Concrete, Ductile Iron, PVC, Rebar and Wood Cement Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

The Utility 16 in. Asphalt, Concrete, Ductile Iron, PVC, Rebar and Wood Cement Cutter

  • Fast #
  • Part #CHSU16140
  • Item #7793242
  • Manufacturer Part #HSU16140
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent blade life
  • Exceptional blade for cutting concrete plus more ductile iron than asphalt
  • Dry and wet use
  • 100% Money Back Guarantee
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Ductile Iron, PVC, Rebar, Wood
Arbor Hole Size:
1/20 mm
Bare Tool or Kit:
Bare Tool
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Collection:
The Utility
Diameter:
16 in
Height:
10 mm
Number of Tools Included:
1
RPM:
4800
Size:
16 in x 1/8 in x 1/20 mm