CVENT HD KIT BCK/BCK 4 UNITS

Part #RCV8BB4USDV  |  Item #7013747  |  Manufacturer Part #CV8BB4USDV

Type:

RCV8BB4USDV
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 45 in

Height: 53 in

Type: RCV8BB4USDV

Weight: 57.7

Width: 31 in