*CVR* 1 IN PVC MINIBLIND 30X72 ALAB

Part #LML3072AL  |  Item #4807650  |  Manufacturer Part #ML3072AL

Type:

LML3072AL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fade resistant PVC slats, repels dust, water and grime
  • Double slat valance and hold down brackets included with every blind

Specifications

Color Finish: Alabaster

Length: 72 in

Material: Plastic

Material Type: PVC

Size: 30 in x 72 in

Thickness: 0.07 in

Type: LML3072AL

Width: 30 in