*CVR* 277V LED TURTLE STEP HORZ VIT

Part #A93495S171  |  Item #7061422  |  Manufacturer Part #93495S-171

Type:

A93495S171

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative LED Step Lighting collection
  • LED
  • Installs in a single, 2 inch by 4 inch, switch box with a minimum depth of 2 inches.
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Energy Star Compliant: No

Height: 5/8 in

Lumens: 90

Number Of Lights: 1

Power Source: Hardwired

Type: A93495S171

Volts: 277V

Width: 4-3/4 in