*CVR* 3 OUTDR WALL LNTRN
Part #S871480344 | Item #7061578 | Manufacturer Part #8714803-44
Type:
S871480344Product Details
- Featured in the decorative Conroe collection
- 3 Torpedo Candelabra 60 watt light bulbs
- clear glass panel and clear glass panels
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- cETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative weathered copper finish to accent and brighten your room
Specifications
Bulb Type: Incandescent
Color Finish: Weathered Copper
Color Finish Category: Copper Tones
Energy Star Compliant: No
Glass Type: Clear
Height: 16-5/8 in
Indoor Outdoor: Outdoor
Installation Type: Outdoor
Light Bulb Shape Code: Torpedo
Material: Aluminum
Type: S871480344
Volts: 120V
Watts: 60
Width: 9-3/8 in