*CVR* 30W./24D. INDUCTION SELF-CLEAN RANGE-4 BURNERS-APPLE RED

Part #VVIR5304BAR  |  Manufacturer Part #VIR5304BAR

Type:

VVIR5304BAR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cook for everyone you know and still have leftovers with the largest capacity oven in the industry.
  • Wait less and cook more with the Rapid Ready; Preheat System. Quick preheat means less time for the user to wait for the oven to be ready to cook in.
  • Get more control and less mess with the 1-pass concealed bake element. This dual concealed bake element provides finer temperature control and makes oven clean up easy.
  • Two-speed convection system capable of turning the fan in both directions. This combined with the largest convection fan blade in the industry provides maximum airflow.
  • MagneQuick™ Induction Elements convert electricity into a magnetic field, which reacts with iron in your cookware and instantly transforms the pan into the heat source.

Specifications

AMP: [54.9, 51.7]

Burner Type: Smoothtop

Capacity: 4.7 cu ft

Color Finish: Red

Color Finish Category: Reds

Depth: 25-3/4 in

Height: 35-7/8 in

Indoor Outdoor: Indoor

Interior Light: Yes

Number Of Burners: 4

Product Type: Range

Self Clean: Yes

Type: VVIR5304BAR

Volts: 208/240V

Weight: 426

Width: 29-7/8 in