*CVR* 4L TRCK KIT BUSI

Part #S2520404710  |  Item #4800905  |  Manufacturer Part #2520404-710

Type:

S2520404710
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Track Lighting collection
  • 4 A19 Medium 60 watt light bulbs
  • satin white glass
  • Adjustable arms rotate for up or down lighting
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative burnt sienna finish to accent and brighten your room

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Burnt Sienna

Color Finish Category: Browns

Energy Star Compliant: No

Glass Type: Satin White

Height: 14 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Material: Steel

Type: S2520404710

Volts: 120V

Watts: 60

Width: 6 in