*CVR* 8X8X6 CRS HXHXH DWV WHIT SYS1
Part #MUL026624 | Item #3374356 | Manufacturer Part #026624
Type:
Mul026624Product Details
- Injection molded
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Lower installation costs PVC pipe and fittings are easily handled, stored, cut, and joined, meaning significant reductions in labor and transportation costs on typical installations
- Superior chemical resistance PVC DWV pipe and fittings handle exceptionally well against such chemicals as Acids, alkalis and normally diluted hydrocarbons, aggressive industrial effluents, and acid vain are easily tolerated as well
- Corrosion resistance PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
- With a dramatically lower thermal conductivity factor as compared to metal, plastic systems have less heat loss or gain and sustain the temperature of the service with less variation than metal piping.
- PVC DWV Large Diameter Fitting
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
End Connection 1: Hub
End Connection 2: Hub
End Connection 3: Hub
End Connection 4: Hub
End Connections: Hub
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 6 in
Fitting Size 4: 6 in
Fitting Sizes: 8 in x 8 in x 6 in x 6 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
Schedule Class: 40
Type: Mul026624