*CVR* B3 BSE 4836 SQ DRN ALCO-DEE
Part #M420003504001 | Item #5078299 | Manufacturer Part #420003-504-001
Type:
M420003504001Product Details
- Acrylic rectangular shower base with square drain
- 3 in. threshold and smooth floor
- Center drain
- B3Square only: Chrome grid and drain included (ABS or PVC available)
- Grids also available in Dark Bronze or Brushed Nickel
- Chrome grid and drain included
Documents
Specifications
Bathtub Shape: Rectangle
Color Finish: White
Color Finish Category: Whites
Depth: 35-7/8 in
Drain Location: Center
Height: 4 in
Installation Type: Alcove
Length: 47-7/8 in
Material: Acrylic
Shower Base Shape: Rectangle
Threshold Height: 4 in
Type: M420003504001
Width: 35-7/8 in