*CVR* California Energy Commission Not Registered 6 SQ RAIN MACH W/1.75 REG

Part #JS207-1.75-ULB  |  Manufacturer Part #S207-1.75-ULB

Type:

BHS1126
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A POWER SHOWER - the technology of the Rain Machine® allows for a strong rain spray at any angle
  • 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
  • 6" X 6" all brass body with 80 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • *2.0 GPM-WaterSense approved

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Showerhead Flow Rate: 1.75

Type: BHS1126