*CVR* California Energy Commission Not Registered DRAKE ELONG BOWL & TANK

Part #TCST744S51  |  Item #3376612  |  Manufacturer Part #CST744S#51

Type:

"TCST744S51"
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-profile two-piece elongated bowl and tank set
  • Residential or commercial installations
  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • Glazed trapway
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Documents

Specifications

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CEC Compliant: Not for Sale in CA

Chemical Resistant: No

Handle Type: Trip Lever

Height: 28-1/2 in

Length: 28 in

Material: Vitreous China

Product Type: Toilet

Shape: Elongated

Tank Only - FEI: No

Toilet Bowl Height: 14-5/8 in

Toilet Bowl Length: 28 in

Toilet Bowl Width: 19-1/2 in

Toilet Installation: Floor Mount

Toilet Seat Shape: Elongated

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: "TCST744S51"

Weight: 87

Width: 19-1/2 in