*CVR* California Energy Commission Not Registered Lead Law Compliant 2.2 GPM DIA CC FCT

Part #SYMSLC3512STN  |  Item #5106421  |  Manufacturer Part #SLC-3512-STN

Type:

SYMSLC3512STN
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6
  • Pallet:  162

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

CEC Compliant: Not for Sale in CA

Lead Law Compliant: Yes

Type: SYMSLC3512STN